Zoro Homepage

Pro-Concept Plus 72W Narrow Desk Shell, Deep Grey & Black

  • Mfr # 110611-1132

  • Zoro # G203452238


product price: $494.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Weight
118
Depth
23.5
Width
71.1
Height
29.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110611-1132
Zoro #
G203452238
UPC #
63753052382
Country of Origin
Canada

Dimensions

Depth
23.5
Width
71.1
Height
29.7

Details

Color
Deep Grey & Black
Weight
118

Description

This Desk Shell keeps everything close at hand. Its modern look is sure to complement your space. The desk’s simple design is ideal for home offices and commercial offices. The grommet allows you to keep your desk wire-free. This office desk is tested to meet ANSI/BIFMA quality standards for safety and performance.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.