Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro-Concept Plus 72W Narrow Desk Shell, White & Deep Grey

  • Mfr # 110611-1117

  • Zoro # G603452197


product price: $683.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Weight
118
Depth
23.5
Height
29.7
Width
71.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110611-1117
Zoro #
G603452197
UPC #
63753052399
Country of Origin
Canada

Dimensions

Depth
23.5
Height
29.7
Width
71.1

Details

Color
White & Deep Grey
Weight
118

Description

This Desk Shell keeps everything close at hand. Its modern look is sure to complement your space. The desk’s simple design is ideal for home offices and commercial offices. The grommet allows you to keep your desk wire-free. This office desk is tested to meet ANSI/BIFMA quality standards for safety and performance.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.