Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro-Linea 60W Desk Bridge, Bark Grey

  • Mfr # 120820-1147

  • Zoro # G803444992


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Weight
52
Depth
19.5
Height
1.5
Width
59.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120820-1147
Zoro #
G803444992
UPC #
63753045414
Country of Origin
Canada

Dimensions

Depth
19.5
Height
1.5
Width
59.5

Details

Color
Bark Grey
Weight
52

Description

This desk bridge is the perfect solution to increase your work surface. It allows you to create a U-Shaped desk by connecting a credenza and a desk from the Pro-Linea collection. The Desk Bridge’s sturdy surface resists everyday damage thanks to its durable laminate finish and a shock resistant PVC edge detail.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.