Zoro Homepage
This item is Discontinued.
Bestar Pro-Linea 72W Credenza with 3 Drawers, Bark Grey 120611-1147

Pro-Linea 72W Credenza with 3 Drawers, Bark Grey (Discontinued)

  • Mfr # 120611-1147
  • Zoro # G503444964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120611-1147
Zoro #
G503444964
UPC #
63753047630
Country of Origin
Canada

Dimensions

Width
71.1
Height
28.4
Depth
19.5

Details

Color
Bark Grey
Weight
210

Description

This Credenza is the perfect addition to any space. It is especially ideal for your office because it provides space for your equipment. The drawers on ball-bearing slides offer space to conceal and organize your supplies. The shelves allow you to display your decorations, books, and pictures. The metal legs add a contemporary touch to your space. This Credenza is

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.