Zoro Homepage
This item is Discontinued.
Bestar Pro-Linea 72W Desk Shell, Bark Grey 120400-1147

Pro-Linea 72W Desk Shell, Bark Grey (Discontinued)

  • Mfr # 120400-1147
  • Zoro # G603444970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120400-1147
Zoro #
G603444970
UPC #
63753045094
Country of Origin
Canada

Dimensions

Width
71.1
Height
29.9
Depth
29.5

Details

Color
Bark Grey
Weight
178

Description

This modern Desk Shell offers a wide work surface while still providing easy access to all of your supplies. Its simple design is perfect for home offices and commercial offices. This office desk is tested to meet ANSI/BIFMA quality standards for safety and performance.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.