Pro-Linea 72W Return Table, Bark Grey
- Mfr # 120811-47
- Zoro # G303452275
product price:Â
$
827.99
/ea
Key Features
Color
Bark Grey
Weight
118
Width
71.1
Depth
29.5
Height
29.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120811-47
- Zoro #
- G303452275
- UPC #
- 63753045445
- Country of Origin
- Canada
- Color
- Bark Grey
- Weight
- 118
Dimensions
- Width
- 71.1
- Depth
- 29.5
- Height
- 29.9
Description
This modern Return Table allows you to extend your work surface. Combine it with a credenza from the same collection to create a practical L-Shaped desk. The square metal legs in matte silver finish add a touch of style to your workspace. Thanks to the durable laminate finish, the desktop resists everyday damage. This Return Table is
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.