This item is Discontinued.

Bestar Executive Desk Office Desk Set, 29 1/2 in D X 29 29/32 in H, Oak Barrel, Melamine 71 7/64 in W X 120875-30

Executive Desk Office Desk Set, 29 1/2 in D X 29 29/32 in H, Oak Barrel, Melamine 71 7/64 in W X (Discontinued)

  • Mfr # 120875-30
  • Zoro # G2157088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120875-30
Zoro #
G2157088
UPC #
063753045896
Country of Origin
Canada

Dimensions

Overall Width
71 7/64 in
Overall Depth
29 1/2 in
Overall Height
29 29/32 in
Width
71-7/64"

Details

Type
Executive Desk
Item
Office Desk Set
Color
Oak Barrel
Material
Melamine
Number of Drawers
2
Assembly
Required
Top Material
Melamine and Commercial Grade Particle Board
Series
Pro-Linea
Number of Pedestals
0
Color Base
Oak Barrel
Keyboard Shelf
No
Standards
ANSI/BIFMA
Base Material
Commercial Grade Particle Board
Color Top
Oak Barrel
Includes
Table, 2-Shelf Bookcase, Lateral with Letter/Legal Filing System, Ball-Bearing Slides, One Lock, Square Metal Legs with Levelers
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handle
Metal Pull
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified

Description

Office Desk Set, Number of Drawers 2, Number of Pedestals 0, Overall Depth 29 1/2 in, Overall Height 29 29/32 in, Overall Width 71 7/64 in, Standards ANSI/BIFMA, Assembly Required

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.