Pur 136W Queen Murphy Bed with 2 Storage Units (137W) in rustic brown

  • Mfr # 26885-000009

  • Zoro # G405340937


product price: $3,249.99
/ea
Free Shipping & Returns

Key Features

Color
Rustic Brown
Material
Engineered Wood
Overall Height
87.9
Overall Width
136
Overall Length
136
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26885-000009
Zoro #
G405340937
UPC #
63753069755
Country of Origin
Canada

Dimensions

Overall Height
87.9
Overall Width
136
Overall Length
136

Details

Color
Rustic Brown
Material
Engineered Wood
Item
Bestar Pur Queen Murphy Bed and 2 Shelving Units with Drawers (115W) in Rustic Brown

Description

The EuroSlat mattress support system increases the sleeper’s comfort. The wall bed can be used daily for a good night’s sleep or whenever you need it in your guest room. It folds up and down safely within seconds thanks to the dual piston system. The bed accommodates most standard Queen mattresses (8-12 inches thick, 70-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 92. 2 inches from the wall. The cabinet must be anchored to a wall with a minimum ceiling height of 91. 1 inches. Assign a clearance of 30-36 inches around the open bed. The storage units each come with 2 fixed and 3 adjustable shelves, and 2 clothing rods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.