Pur 61W Full Cabinet Bed with Mattress, Bark Grey
- Mfr # 126193-000047
- Zoro # G903452484
product price:Â
$
2,162.99
/ea
Key Features
Weight
252
Width
60.3
Depth
24.5
Height
45.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126193-000047
- Zoro #
- G903452484
- UPC #
- 63753067638
- Country of Origin
- Canada
Dimensions
- Width
- 60.3
- Depth
- 24.5
- Height
- 45.3
Details
- Color
- Bark Grey
- Weight
- 252
Description
The cabinet comes with modern silver pulls to create a sleek look. When the cabinet is closed, you have a beautiful sideboard that blends into your space. The included Full folding foam mattress provides comfort to anyone using the bed. The cabinet comes with a USB/power outlet to charge electronic devices and keep them nearby. The narrow shelf is ideal for holding your guests’ belongings. The cabinet is free-standing, meaning you can move it from one room to another whenever you want. The open bed extends 86 inches from the back of the cabinet. Assign a clearance of 30-36 inches around the open bed.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.