Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pur 65W Queen Murphy Bed in rustic brown

  • Mfr # 26184-000009

  • Zoro # G405340913


product price: $2,108.99
/ea
Free Shipping & Returns

Key Features

Color
Rustic Brown
Material
Engineered Wood
Overall Height
87.9
Overall Width
64.6
Overall Length
64.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26184-000009
Zoro #
G405340913
UPC #
63753069656
Country of Origin
Canada

Dimensions

Overall Height
87.9
Overall Width
64.6
Overall Length
64.6

Details

Color
Rustic Brown
Material
Engineered Wood
Item
Bestar Pur 65W Queen Murphy Bed in Rustic Brown

Description

The Bestar Pur Queen Murphy Bed (65W) offers a classic look and is the ideal space-saver for a multipurpose room. Easily transform your home gym or office into a guest room. The EuroSlat mattress support system is specifically designed to increase the sleeper’s comfort. The bed can be used every night for a good night’s sleep. The bed folds up and down safely within seconds thanks to the dual piston system. Choose your own mattress since the bed accommodates most standard Queen mattresses (8-12 inches thick, 70-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 92. 2 inches from the wall. Assign a clearance of 30-36 inches around the open bed. The cabinet must be anchored to a wall with a minimum ceiling height of 91. 1 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.