Zoro Homepage

Bestar Pur Full Murphy Bed with Sofa (73W) in White

  • Mfr # 26720-000017

  • Zoro # G803452270


product price: $3,170.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight
438
Color
White
Depth
51.7
Width
72.5
Height
83.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26720-000017
Zoro #
G803452270
UPC #
63753059121
Country of Origin
Canada

Dimensions

Depth
51.7
Width
72.5
Height
83.7

Details

Weight
438
Color
White

Description

This set includes a Full Murphy bed and a Sofa. Full Murphy bedCombining style and convenience, Pur by Bestar is the perfect solution to furnished condos, lofts, studios, guest’s rooms and home offices. The collection brings multi functionality to a single room. The mechanism provides simplified assembly of the Murphy bed. Increased comfort due to Euroslat mattress support system. Simple and safe dual piston system makes opening and closing user-friendly. Easy to use; use the handle to pull the bed towards you to lower the bed and flip the leg down onto the floor. The bed when opened will require a clearance of 85. 3“ from the wall extending into the room. The minimum height required of the ceiling is 861⁄4 in. Clearance of 9. 6“ under the bed when it is open. Mattress not included. Accommodates most standard Full mattresses. The mattress must meet the following requirements:Thickness between 20. 3 and 25. 4 cm (8 and 10 in). Weight between 27. 2 and 40. 8 kg (60 and 90 lb). Size of 190. 5 cm (L) x 137 cm (W) (75 x 54 in). No futons. Box spring not required. Shaker-inspired trim and metal handles on murphy bed. Assembly required. Easy to install. Sofa for Full Murphy Bed - fabric WE3QUALITY MATERIALS: Suspension is made with 9-gauge sinuous coils. Seat cushions are filled with non-glue cotton covered with D30 foam. 2” high plastic or chrome legs. Hardwood frame. SPACE-SAVER: The sofa and murphy bed combination is the perfect solution for making the most out of your space. It offers both a place to sit and a place to sleep in very little space. To fold out the bed, simply remove the cushions and lower the bed. COMPATIBLE: The sofa can be used as an add-on to any of Bestar’s full Murphy bed. Alternatively, it can be placed against a wall. You can choose either plastic or chrome legs. COMFORTABLE: The seat Cushions are 7. 9” thick. All fabrics have a heavy duty backing. No nails are used, only staples. NOTE: Pre-assembled, except the legs. Overall dimensions: 72. 5” W x 33. 5” D x 39” H. Must be placed against a Murphy bed or a wall to support the back cushions. Cannot be placed in the middle of a room since it does not have a backrest. Make you Murphy bed even more functional by placing this sofa against it. The resulting Murphy bed/sofa combination is the perfect solution for making the most out of a very small space. It offers a place to sit, rest, lay down or sleep. Sit

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.