Zoro Homepage

Pur Full Murphy Bed and Storage Unit with Drawers (84W) in rustic brown

  • Mfr # 26868-000009

  • Zoro # G705340910


product price: $2,700.99
/ea
Free Shipping & Returns

Key Features

Color
Rustic Brown
Overall Height
83.7
Overall Width
83.6
Overall Length
18.2
Finish
Rustic Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26868-000009
Zoro #
G705340910
UPC #
63753069694
Country of Origin
Canada

Dimensions

Overall Height
83.7
Overall Width
83.6
Overall Length
18.2

Details

Color
Rustic Brown
Finish
Rustic Brown

Description

The Murphy Bed is the ideal space-saver for a multipurpose room. The EuroSlat mattress support system is designed to increase the sleeper’s comfort. The bed folds up and down safely within seconds thanks to the dual piston system. The wall bed accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). The open bed extends 85. 4 inches from the wall. The cabinet must be anchored to a wall with a minimum ceiling height of 86. 4 inches. Assign a clearance of 30-36 inches around the open bed. The storage unit comes with 2 fixed and 3 adjustable shelves, plus 3 drawers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.