Zoro Homepage

Pur Queen Murphy Bed and 2 Storage Units (115W) in rustic brown

  • Mfr # 26883-000009

  • Zoro # G705340934


product price: $3,023.99
/ea
Free Shipping & Returns

Key Features

Color
Rustic Brown
Material
Engineered Wood
Overall Height
87.9
Overall Width
114.6
Overall Length
114.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26883-000009
Zoro #
G705340934
UPC #
63753069731
Country of Origin
Canada

Dimensions

Overall Height
87.9
Overall Width
114.6
Overall Length
114.6

Details

Color
Rustic Brown
Material
Engineered Wood
Item
Bestar Pur Queen Murphy Bed with Shelving and Drawers (126W) in Rustic Brown

Description

The Bestar Pur Queen Murphy Bed with 2 Storage Units (115W) is the ideal space-saver for a multipurpose room. The EuroSlat mattress support system is designed to increase the sleeper’s comfort. The bed can be used every night for a good night’s sleep. The bed folds up and down safely within seconds thanks to the dual piston system. The wall bed accommodates most standard Queen mattresses (8-12 inches thick, 70-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 92. 2 inches from the wall. The cabinet must be anchored to a wall with a minimum ceiling height of 91. 1 inches. Assign a clearance of 30-36 inches around the open bed. Both storage units come with 2 fixed and 3 adjustable shelves to hold your personal items.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.