Pur Queen Murphy Bed with Shelving and Drawers (126W) in rustic brown

  • Mfr # 26882-000009

  • Zoro # G305340907


product price: $3,389.99
/ea
Free Shipping & Returns

Key Features

Color
Rustic Brown
Material
Engineered Wood
Overall Height
87.9
Overall Width
125.3
Overall Length
125.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26882-000009
Zoro #
G305340907
UPC #
63753069724
Country of Origin
Canada

Dimensions

Overall Height
87.9
Overall Width
125.3
Overall Length
125.3

Details

Color
Rustic Brown
Material
Engineered Wood
Item
Bestar Pur Queen Murphy Bed and Shelving Unit with Drawers (101W) in Rustic Brown

Description

Create a convenient multipurpose room thanks to this Murphy Bed. Its beautiful design complements any decor. Display decorative items on the shelves and put away spare items in the three drawers. You can choose your own mattress since the bed accommodates most standard Queen mattresses and supports up to 1000 lb (including mattress). The open bed extends 92. 2 inches from the wall. Assign a clearance of 30-36 inches around the open bed. The cabinet must be anchored to a wall with a minimum ceiling height of 91. 1 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.