Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle 29.5" W, 59.3" L, 28-45" H, Laminate Top, Black

  • Mfr # 65867-18

  • Zoro # G1898401


product price: $930.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
29.5"
Length
59.3"
Height
28-45"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65867-18
Zoro #
G1898401
UPC #
063753046558
Country of Origin
Multiple

Dimensions

Width
29.5"
Length
59.3"
Height
28-45"
Overall Depth
30"
Overall Width
60"
Maximum Desktop Height
45 in
Height Adjustment Continuity
Continuous
Minimum Desktop Height
28 in
Desktop Thickness
1 in
Height Range
28" to 45"

Details

Item
Standing Desk
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Black
Frame Color
Black
Frame Material
Metal
Edge Type
PVC
Leg Type
Pneumatic
Leg Color
Black
Finish
Matte
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA
Assembly
Required
Weight Capacity
200 lb
Voltage
110 V
Number of Shelves
0
Product Type
Electric Sit-Stand Desk
Caster/Glide Type
Leveling Glides
Desktop Color
Black
Includes Center Drawer
No
Number of Casters/Glides
4
Desktop Material
Particle Board
Adjustment Mechanism
Electronic
Color Top
Black
Base Material
Metal
Series
Bestar
Color Base
Black
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Type
Standing Desk
Material
Melamine
Color
Black
Top Material
Melamine
Includes
110V Mechanism

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 45 in, Minimum Desktop Height 28 in, Overall Width 59 1/4 in, Overall Depth 29 1/2 in, Desktop Material Particle Board, Desktop Color Black, Weight Capacity 200 lb, Frame Material Metal, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.