Zoro Homepage

Rectangle 29.5" W, 59.3" L, 28-45" H, Laminate Top, Northern Maple

  • Mfr # 65867-38

  • Zoro # G1898228


product price: $930.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
29.5"
Length
59.3"
Height
28-45"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65867-38
Zoro #
G1898228
UPC #
063753046732
Country of Origin
Multiple

Dimensions

Width
29.5"
Length
59.3"
Height
28-45"
Overall Depth
30"
Overall Width
60"
Maximum Desktop Height
45 in
Desktop Thickness
1 in
Minimum Desktop Height
28 in
Height Adjustment Continuity
Continuous
Height Range
28" to 45"

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 45 in, Minimum Desktop Height 28 in, Overall Width 59 1/4 in, Overall Depth 29 1/2 in, Desktop Material Particle Board, Desktop Color Maple, Weight Capacity 200 lb, Frame Material Metal, Number of Shelves 0, Frame Color Maple, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.