This item is Discontinued.

Bestar Small Space 10 in Narrow shelving unit, White 16702-1117

Small Space 10 in Narrow shelving unit, White (Discontinued)

  • Mfr # 16702-1117
  • Zoro # G903452255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16702-1117
Zoro #
G903452255
UPC #
63753055116
Country of Origin
Canada

Dimensions

Depth
14.5
Height
71.1
Width
10

Details

Color
White
Weight
63

Description

Within a compact space, choosing the right pieces of furniture is crucial in order to feel relaxed and comfortable. Maximize every square foot of your room with Bestar‘s Small Space units!It features 2 fixed and 3 adjustable shelves. The top and the bottom shelves are fixed. Assembly Required.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.