This item is Discontinued.

Bestar Storage Desk I3 Plus Storage Unit, White, 18.2" D X 28-1/2" H, 30.1" W X Melamine, White 160634-1117

Storage Desk I3 Plus Storage Unit, White, 18.2" D X 28-1/2" H, 30.1" W X Melamine, White (Discontinued)

  • Mfr # 160634-1117
  • Zoro # G0446133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160634-1117
Zoro #
G0446133
UPC #
063753053723
Country of Origin
Canada

Dimensions

Overall Width
30.1"
Overall Depth
18.2"
Overall Height
28-1/2"
Height
28-1/2"
Width
30.1"

Details

Type
Storage Desk
Item
I3 Plus Storage Unit,White
Color
White
Material
Melamine
Series
I3 Plus

Description

I3 Plus Storage Unit,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.