Zoro Homepage
This item is Discontinued.
Bestar U Desk with Hutch, 88.6" D, Northern Maple/White, Melamine 160863-3817

U Desk with Hutch, 88.6" D, Northern Maple/White, Melamine (Discontinued)

  • Mfr # 160863-3817
  • Zoro # G0447089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160863-3817
Zoro #
G0447089
UPC #
063753054201
Country of Origin
Canada

Dimensions

Overall Depth
88.6"
Height
56.8"
Width
60.2"

Details

Type
U Desk with Hutch
Item
U Desk,Hutch,Northern Maple,White
Color
Northern Maple/White
Material
Melamine
Number of Drawers
1
Series
I3 Plus

Description

U Desk,Hutch,Northern Maple,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.