This item is Discontinued.

Bestar U-Shape Workstation, 60-1/4" D X 56-3/4" H, 88-1/2" W X 150858-78

U-Shape Workstation, 60-1/4" D X 56-3/4" H, 88-1/2" W X (Discontinued)

  • Mfr # 150858-78
  • Zoro # G2157779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150858-78
Zoro #
G2157779
UPC #
063753041928
Country of Origin
Canada

Dimensions

Overall Width
88-1/2"
Overall Depth
60-1/4"
Overall Height
56-3/4"

Details

Item
U-Shape Workstation
Number of Drawers
1
Color Base
Tuxedo/Sandstone
Series
I3
Number of Pedestals
0
Pedestal Location
Left or Right
Includes
Desk, Storage Unit with (2) Open Cubbies, File Drawer with Letter/Legal Filing, (2) Open Cubbies, Wide Bottom Shelf, Ball-Bearing Slides, Hutch, Finished Back, Fully Reversible, 10 yr. Warranty
Standards
ANSI/BIFMA
Assembly
Required
Keyboard Shelf
No
Handle
Metal Pull
Base Material
Commercial Grade Particle Board
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Pedestal Style
Lateral
Color Top
Tuxedo/Sandstone
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Top Material
Melamine and Commercial Grade Particle Board

Description

U-Shape Workstation, I3 Series, Overall Width 88 1/2 in, Overall Height 56 3/4 in, Overall Depth 60 1/4 in, Number of Pedestals 0, Pedestal Location Left or Right, Number of Drawers 1, Pedestal Style Lateral, Keyboard Shelf No, Color Base Tuxedo/Sandstone, Color Top Tuxedo/Sandstone, Base Material Commercial Grade Particle Board, Top Material Melamine and Commercial Grade Particle Board, Metal Pull Handle, Assembly Required, Standards ANSI/BIFMA

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.