Shop BESTAR
U-Shaped Desk - 71" - Dark Chocolate - Embassy Series
Mfr # 60897-79
Zoro # G205725682
original price:Â $3,059.99 , new price: $3,029.99
new price:Â $3,029.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60897-79
Zoro #
G205725682
UPC #
63753049917
Country of Origin
Canada
Description
Bestar u-shaped desk - 71" - dark chocolate - embassy series embassy offers numerous configuration possibilities for various uses. Offering smaller desks, this collection is ideal for every type of workplace including the home office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick pvc edge and classic moldings. Grommets and a rubber strip are available on the station for efficient wire management. The credenza, the return, the executive desk and the hutch meet or exceed ansi/bifma performance standards. The hutch for credenza offers a large closed storage space. The opening has 11'' 3/4 high which is ideal for letter format binders. The doors are fitted with strong adjustable hinges. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf are on ball-bearing slides for a smooth and quiet operation. The station is fully reversible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.