Zoro Homepage
This item is Discontinued.
Bestar U Shaped Desk U-Shape Workstation, 92.6" D X 66.8" H, Bordeaux/Graphite, Melamine 71.1" W X 99853-39

U Shaped Desk U-Shape Workstation, 92.6" D X 66.8" H, Bordeaux/Graphite, Melamine 71.1" W X (Discontinued)

  • Mfr # 99853-39
  • Zoro # G3499959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99853-39
Zoro #
G3499959
UPC #
063753036047
Country of Origin
Unknown

Dimensions

Overall Width
71.1"
Overall Depth
92.6"
Overall Height
66.8"
Width
71.1"
Height
66.8"

Details

Type
U Shaped Desk
Item
U-Shape Workstation
Color
Bordeaux/Graphite
Material
Melamine
Number of Drawers
6
Series
Prestige Plus
Top Material
Melamine
Pedestal Location
Left and Right
Base Material
Commercial Grade Particle Board
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color Base
Bordeaux/Graphite
Assembly
Required
Handle
Recessed
Color Top
Bordeaux
Number of Pedestals
2
Standards
ANSI/BIFMA
Includes
Hutch
Pedestal Style
Full
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Keyboard Shelf
No

Description

U-Shape Workstation, Prestige + Series, Overall Width 71 in, Overall Height 66 3/4 in, Overall Depth 92 5/8 in, Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 6, Pedestal Style Full, Keyboard Shelf No, Color Base Bordeaux/Graphite, Color Top Bordeaux, Base Material Commercial Grade Particle Board, Top Material Melamine and Commercial Grade Particle Board, Recessed Handle, Assembly Required, Standards ANSI/BIFMA, Includes Hutch

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.