Shop BESTAR
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
U Shaped Desk U Desk, Glass Door, Deep Grey, Black, 92.4" D X 70.1" H, 71.1" W X Melamine
- Mfr # 110890-32
- Zoro # G0447183
product price:Â
$
2,136.99
/ea
Key Features
Type
U Shaped Desk
Overall Width
71.1"
Overall Depth
92.4"
Overall Height
70.1"
Color
Deep Gray/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 110890-32
- Zoro #
- G0447183
- UPC #
- 063753052573
- Country of Origin
- Canada
- Type
- U Shaped Desk
- Item
- U Desk,Glass Door,Deep Grey,Black
- Color
- Deep Gray/Black
- Material
- Melamine
- Number of Drawers
- 3
- Frame Material
- Glass
- Number of Pedestals
- 1
- Series
- Pro Concept Plus
Dimensions
- Overall Width
- 71.1"
- Overall Depth
- 92.4"
- Overall Height
- 70.1"
- Height
- 70.1"
- Width
- 71.1"
Description
U Desk,Glass Door,Deep Grey,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.