U Shaped Desk U-Shape Desk, 95-1/2" D X 66-1/2" H, 66" W X Bark Gray

  • Mfr # 46410-47

  • Zoro # G0446352


product price:  $1,040.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Type
U Shaped Desk
Overall Width
66"
Overall Depth
95-1/2"
Overall Height
66-1/2"
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46410-47
Zoro #
G0446352
UPC #
063753051224
Country of Origin
Canada

Dimensions

Overall Width
66"
Overall Depth
95-1/2"
Overall Height
66-1/2"
Width
66"
Height
66-1/2"
Desktop Thickness
1 in

Details

Type
U Shaped Desk
Item
U-Shape Desk
Color
Bark Gray
Number of Drawers
2
Number of Shelves
0
Series
Logan
Base Material
Commercial Grade Particle Board
Number of Pedestals
1
Color Base
Gray
Top Material
Melamine
Keyboard Shelf
No
Assembly
Unassembled
Color Top
Gray
Standards
TSCA Title VI
Includes
(2) USB Charging Ports, (2) Power Outlets on Hutch, Rubber Wire Management Strip
Pedestal Location
Configurable
Pedestal Style
Full
Frame Material
Particle Board
Handle
Metal Pull
Frame Color
Bark Grey
Product Type
L-Shaped Office Desk
Desktop Material
Particle Board
Includes Client Surface
Yes
File Drawer Form Factor
Legal, Letter
Includes Hutch
Yes
Includes Modesty Panel
Yes
Kit Product Type
U-Shaped Office Desk with Desk Pedestal and Hutch
Desktop Color
Bark Grey
Number of File Drawers
1
Cabinet Closure
Sliding
Pull Color
Silver
Caster/Glide Type
Leveling Glides
Pedestal Attachment
Full Height
Number of Casters/Glides
0
Drawer Slide Type
Ball Bearing
Includes Keyboard Tray
No
Pull Shape
Handle
Includes Center Drawer
No
Number of Cable Holes
1

Description

U-Shaped Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Bark Grey, Desktop Material Particle Board, Frame Color Bark Grey, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 0, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 95 1/2 in, Overall Height 66 1/2 in, Overall Width 66 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.