U Shaped Desk U-Shaped Desk, Lat. File/Bkcs, Drk Choc, 93.6" D X 65.9" H, 65" W X Melamine

  • Mfr # 52850-79

  • Zoro # G0391647


product price:  $1,821.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Type
U Shaped Desk
Overall Width
65"
Overall Depth
93.6"
Overall Height
65.9"
Color
Dark Chocolate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52850-79
Zoro #
G0391647
UPC #
063753051033
Country of Origin
Canada

Dimensions

Overall Width
65"
Overall Depth
93.6"
Overall Height
65.9"
Height
Desk: 65.9"; Bookcase: 72"; Lateral File: 30.4"
Width
Desk: 65"; Bookcase: 29-1/2"; Lateral File: 28.4"

Details

Type
U Shaped Desk
Item
U-Shaped Desk,Lat. File/Bkcs,Drk Choc
Color
Dark Chocolate
Material
Melamine
Number of Drawers
5
Number of Pedestals
1
Series
Ridgeley

Description

U-Shaped Desk,Lat. File/Bkcs,Drk Choc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.