Shop BESTAR

U-Shaped Desk with Lateral File and Bookcase - Dark Chocolate - Ridgeley Series

  • Mfr # 52850-79

  • Zoro # G605489511


original price:  $3,357.99 , new price: $3,324.99
new price:  $3,324.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52850-79
Zoro #
G605489511
UPC #
63753051033
Country of Origin
Canada

Description

Bestar u-shaped desk with lateral file and bookcase - dark chocolate - ridgeley series add a touch of contemporary and style to your work area with the ridgeley 3-piece set. The desk features durable 1" commercial grade work surfaces with melamine finish that resist scratches, stains and wear. The pedestal features one utility drawer, one door and one file drawer with letter/legal filing system. One lock secure the file drawer. The edge and the handles feature a brushed nickel finish. The contemporary metal handle offers geometric lines and an uncluttered design. The hutch has two doors and 2 adjustbale shelves that allow closed and open storage. Fully reversible unit. The lateral file has two file drawers with letter/legal filing system and one lock that secures both drawers. All the drawers of this set and the keyboard shelf are mounted on ball-bearing slides for smooth and quiet operation. The bookcase features 5 shelves, three of which are adjustable. Desk: 65" x 93.6" x 65.9". Bookcase: 29.5" x 11.6" x 72". Lateral file: 28.4" x 19.6" x 30.4". Easy to assemble.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.