Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bestar Universel 29W Standard Lateral File Cabinet, Antigua 65635-000052

Universel 29W Standard Lateral File Cabinet, Antigua (Discontinued)

  • Mfr # 65635-000052
  • Zoro # G003444976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65635-000052
Zoro #
G003444976
UPC #
63753065276
Country of Origin
Canada

Dimensions

Height
30.4
Width
28.4
Depth
19.6

Details

Color
Antigua
Weight
88

Description

The Universel collection has everything you need. You can furnish several rooms with the large variety of complementary furniture pieces found in this unique collection.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.