Zoro Homepage

Universel 48W Table Desk with Square Metal Legs, Bark Grey

  • Mfr # 65855-47

  • Zoro # G003452438


product price: $238.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Bark Grey
Weight
44
Width
47.6
Depth
24
Height
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65855-47
Zoro #
G003452438
UPC #
63753056687
Country of Origin
Canada

Dimensions

Width
47.6
Depth
24
Height
29

Details

Color
Bark Grey
Weight
44

Description

This Table Desk allows you to reach all of your equipment and supplies. The desk’s metal legs in matte silver bring a touch of style to any office. This desk is designed to be used in many ways.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.