Zoro Homepage

Universel 60W Table Desk with Square Metal Legs, Bark Grey

  • Mfr # 65865-47

  • Zoro # G903452149


product price: $284.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Weight
62
Height
29
Width
59.3
Depth
29.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65865-47
Zoro #
G903452149
UPC #
63753056847
Country of Origin
Canada

Dimensions

Height
29
Width
59.3
Depth
29.5

Details

Color
Bark Grey
Weight
62

Description

This modern Table Desk allows everything to be on hand. The desk’s metal legs in matte silver bring a touch of style to any office. The desk’s compact design allows it to fit in any room and be used in many ways.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.