This item is Discontinued.

Bestar Universel 6W Add-On Power Bar, White AC-1110-17

This item is Discontinued.

Bestar

Universel 6W Add-On Power Bar, White (Discontinued)

Mfr # AC-1110-17
Zoro # G703452400
UPC # 63753069502
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC-1110-17
Zoro #
G703452400
UPC #
63753069502
Country of Origin
China

Dimensions

Width
5.3
Depth
1.9
Height
1.6

Details

Color
White
Weight
2

Description

This handy Add-On Power Bar allows you to better manage your wires and cables. Suitable for a variety of surfaces, this Power Bar eliminates the struggle of trying to find an outlet close to your desk to plug in your many electronics. It offers two standard three-prong outlets and two USB ports to allow you to both plug in your essential equipment and charge your many devices. The long power cord means you can find an outlet to plug into far away from your desk.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.