This item is Discontinued.

Bestar Universel Dual Monitor Arm with Pistons, Black AK-MA01D-18

This item is Discontinued.

Bestar

Universel Dual Monitor Arm with Pistons, Black (Discontinued)

Mfr # AK-MA01D-18
Zoro # G803452461
UPC # 63753057530
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AK-MA01D-18
Zoro #
G803452461
UPC #
63753057530
Country of Origin
China

Dimensions

Height
See features
Width
See features
Depth
See features

Details

Color
Black
Weight
11

Description

This Dual Monitor Arm is the perfect solution to free up your desktop. The lower arm is made from sturdy aluminum and the upper arm is made from solid plastic to ensure that your monitors remain stable. This Monitor Arm is designed to accommodate two monitors measuring anywhere between 17 to 27 inches and weighing between 4. 4 and 19. 8 lb each. At the base of the Monitor Arm, you will find two USB 3. 0 ports and 2 audio ports to keep your most important accessories close at hand. The Arm has a 360-degree rotation capability and can tilt up or down to ensure that you place your monitors at the most comfortable position. Also included are the desk clamp and the grommet base to help ease the installation process.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.