Zoro Homepage
This item is Discontinued.
Bestar Versatile 3 Drawer Set for Versatile 25W Shelving Unit, Walnut Grey 40170-000035

Versatile 3 Drawer Set for Versatile 25W Shelving Unit, Walnut Grey (Discontinued)

  • Mfr # 40170-000035
  • Zoro # G203452306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40170-000035
Zoro #
G203452306
UPC #
63753065207
Country of Origin
Canada

Dimensions

Height
11.8
Depth
16.7
Width
24.7

Details

Color
Walnut Grey
Weight
55

Description

This 3 Drawer Set turns an open shelving unit from the Versatile collection into a multifunctional piece that meets all your needs. Satin nickel knobs add a touch of style to your Storage Cabinet (sold separately). Each drawer opens on smooth ball bearing slides for an effortless open and close so you’ll have no trouble reaching clothing or whatever you may need. The drawers conveniently cover the lower shelves of the Storage Cabinet for an attractive combination of open and concealed storage without overwhelming your floorspace.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.