23 23/64 in "H x 13 in "W, Mirror, Stainless steel
Mfr # WH1813-SLPT
Zoro # G4997377
product price:Â $287.99
/ea
Free Shipping & Returns
Key Features
Depth
9/16 in
Body Material
Stainless steel
Frame
Steel with White Powder Coated
Mirror Surface
Stainless Steel
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WH1813-SLPT
Zoro #
G4997377
UPC #
883232408154
Country of Origin
Mexico
Dimensions
Depth
9/16 in
Depth (In.)
9/16 in
Width (In.)
13 in
Height (In.)
23 23/64 in
Thickness
5/8 in
Overall Depth
5/8 in
Overall Width
13 in
Overall Height
23 1/2 in
Details
Body Material
Stainless steel
Frame
Steel with White Powder Coated
Item
Mirror
Mirror Surface
Stainless Steel
Shape
Rectangular
Includes
(6) 1/4 in Tamper Resistant Screws
Magnification
1X
Product Type
Bathroom Mirror
Includes Lamps
No
Tilt Type
Not Tilted
Resistance Properties
Ligature Resistant
Frame Finish
Polished
ADA Compliant
No
Mirror Type
With Frame
Includes Mounting Hardware
Yes
Frame Material
Stainless Steel
Description
Bathroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 23 1/2 in, Overall Width 13 in, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Stainless Steel, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification 1X, Overall Diameter Not Applicable, ADA Compliant ADA Compliant, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.