27 1/2 in "H x 14 1/2 in "W, Framed, Mirror, Polymer Resin
Mfr # WH1861-OCC11
Zoro # G3575029
product price:Â $821.59
/ea
Free Shipping & Returns
Key Features
Type
Framed
Body Material
Polymer Resin
Frame
Stainless Steel
Standards
ADA Compliant
Mirror Surface
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WH1861-OCC11
Zoro #
G3575029
UPC #
883232710684
Country of Origin
Mexico
Dimensions
Height (In.)
27 1/2 in
Width (In.)
14 1/2 in
Thickness
3/4 in
Overall Width
17 1/2 in
Overall Height
27 1/2 in
Overall Depth
3/4 in
Description
Bathroom Mirror, Shape Rectangular, Tilt Type Fixed, Overall Height 27 1/2 in, Overall Width 17 1/2 in, Frame Finish White Blanco Solid Surface, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Stainless Steel, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification 1X, Overall Diameter Not Applicable, ADA Compliant ADA Compliant, Product Type Bathroom Mirror, Features Concealed Front Mounting, Frame Material Corterra(R), Includes Mounting Hardware Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.