Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Hook, Plastic, 3 1/2" H, 10 lb

  • Mfr # WHD-TH-GRAY

  • Zoro # G011327445


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Width
3 1/8 in
Overall Height
3 1/2 in
Weight Capacity
10 lb
Overall Depth
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHD-TH-GRAY
Zoro #
G011327445
UPC #
883232754299
Country of Origin
United States

Dimensions

Overall Width
3 1/8 in
Overall Height
3 1/2 in
Overall Depth
7/8 in
Base Width
3 1/8 in
Base Height
3 1/2 in

Details

Item
Bathroom Hook
Material
Plastic
Weight Capacity
10 lb
Standards
ADA Compliant, NY State Office of Mental Health
Features
Compact Size, Dignity Suite(TM) Towel/Clothes Hook Combines Safety with Patient Friendly Looks
Number of Hooks
1
Includes
Tamper-Resistant Screws
Release Point
11 lb
Resistance Properties
Ligature Resistant
Includes Mounting Hardware
Yes
Base Shape
Pentagon
Style Number - MERCH
Ligature Resistant
Mounting Style
Set Screw

Description

Towel Hook, Base Diameter Not Applicable, Finish Not Applicable, Material Plastic, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 7/8 in, Overall Height 3 1/2 in, Overall Width 3 1/8 in, Release Point 11 lb, Includes Mounting Hardware Yes, Base Shape Pentagon, Base Height 3 1/2 in, Base Width 3 1/8 in, Includes Tamper-Resistant Screws, Product Type Towel Hook, Resistance Properties Ligature-Resistant, Standards ADA Compliant, NY State Office of Mental Health

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.