Battery-Operated Sensor 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated

  • Mfr # WH3376-PPZ-BAT-8IN

  • Zoro # G5089478


product price:  $752.99
/ea
Free Shipping & Returns

Key Features

Material
303 Stainless Steel
Height
3"
Application
Medical
Finish
Chrome
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH3376-PPZ-BAT-8IN
Zoro #
G5089478
UPC #
883232487463
Country of Origin
Mexico

Dimensions

Height
3"
Manufacturers Warranty Length
1 yr
Spout Length
2 in
Spout Height
2 in
Max. Installation Surface Thickness
1 in
Water Inlet Connection Size
1/2 in
Overall Width
10 1/2 in
Spout Outlet Height
2 in
For Mounting Hole Diameter - Minimum
1 5/16 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Height - Maximum
2 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 in

Details

Material
303 Stainless Steel
Application
Medical
Finish
Chrome
Item
Bathroom Sensor Faucet
Power Source
Battery
Temp. Control
No
Flow Rate
0.35 gpm
Flow Outlet Type (Faucet)
Spray
Voltage
9V DC
ADA Compliant
Yes
Connection
1/2" NPS
Faucet Finish
Chrome
Faucet Handle Type
Metering
Flow Outlet Type - Faucet
Spray
Faucet Spout Shape
Cone
Residential / Commercial
Commercial
Standards
UPC
Faucet Operation
Sensor
Body Material
Brass
Includes
Escutcheon, Push Button Sleeve
Faucet Type
Bathroom Sink Faucet
Number of Holes
3
Mounting Hole Center to Center
8"
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Number of Handles
0
Battery Charger CEC Compliant
CEC Compliant
Drain Type
None
Replacement Cartridge
None
Mounting Type - Faucet
Deck
Ligature Resistant
Yes
Vandal Resistant Features
Vandal Resistant Flow Nozzle
ADA Compliance
Not ADA Compliant
Commercial / Residential
Commercial
CEC Compliant
CEC Compliant
Handle Material
Stainless Steel
Flow Outlet Type
Vandal Resistant Aerator
Handle Type
Push Button
Features
Designed and developed to retrofit existing lavatories or it can be specified for new design Faucet assembly requires (3) 1 5/16 in to 1 1/2 in diameter holes on 8 in centerset. Conical faucet is 303 stainless steel and provides vandal and suicide resistance. Valve is an electronic valve with Piezo pushbutton(s) which require less than 5 pounds of force to activate valve. Metering valve factory set for 8 second run time and has a timing range is 0-100 seconds. Valve includes a 0.35 gpm flow control and can be remotely located up to 10 feet from the operating pushbutton. A 9V DC, 6 AAA Battery Box provided.
Mounting Type
Centerset
Faucet Activation
Manual
Max. Mounting Hole Center Distance
8 in
Series
WH3376
Faucet Body Material
Brass
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Male NPT
Valve Type - Faucets
Solenoid Valve
Faucet Handle Material
Stainless Steel
Battery Type
AA
Spout Reach
2 1/4 in
Product Type
Manual Faucet
Ligature Resistance
Ligature-Resistant
Spout Shape
Cone
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Maximum
8 in
Vandal Resistance
Vandal-Resistant Outlet
Spout Style
Fixed
Includes Batteries
Batteries Not Included
Inlet Connection Type
NPT
Pressure - Maximum
100 psi
Inlet Connection Gender
Male
Temperature Control Method
Mixing Valve Not Included
Warranty
1 yr
Compatible Cartridge Manufacturer Part Number
None
For Location
Bathroom
Flow Type
Spray
CEC Compliance
CEC Compliant
Flow Rate - Maximum
0.35 gpm
Includes Transformer
Transformer Included
Operation Method
Manual
Water Supply Type
Single Tempered Line
Time Out
8 sec
Temperature - Maximum
105 Degrees F
Includes Handle
Handle Not Included
Mounting Hole Center-to-Center Distance - Minimum
8 in

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 1, Faucet Handle Type Push, Connection 1/2 In. NPS, 0.35 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 8 In., Body Material Brass, Faucet Spout Shape Straight, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source Battery, Voltage 9VDC, Spout Length 2 In., Valve Type Metering, Faucet Finish Chrome Plated, Height 3 In., Flow Outlet Type - Faucet Spray, Temp. Control No

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.