Battery-Operated Sensor 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet

  • Mfr # WH3377-PPZ-BAT-8IN

  • Zoro # G5089688


product price:  $855.99
/ea
Free Shipping & Returns

Key Features

Material
303 Stainless Steel
Height
3"
Application
Medical
Finish
Chrome
Mounting Type - Faucet
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH3377-PPZ-BAT-8IN
Zoro #
G5089688
UPC #
883232487524
Country of Origin
Mexico

Dimensions

Height
3"
Manufacturers Warranty Length
1 yr
Spout Length
2 in
Water Inlet Connection Size
1/2 in
Spout Height
2 in
Max. Installation Surface Thickness
1 in
Overall Width
10 1/2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 5/16 in
Spout Height - Maximum
2 in
Spout Outlet Height
2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Surface Thickness - Maximum
1 in

Details

Material
303 Stainless Steel
Application
Medical
Finish
Chrome
Item
Bathroom Sensor Faucet
Mounting Type - Faucet
Deck
Faucet Spout Shape
Cone
Number of Holes
3
Number of Handles
0
Body Material
Brass
Ligature Resistant
Yes
ADA Compliant
Yes
Vandal Resistant Features
Vandal Resistant Flow Nozzle
Commercial / Residential
Commercial
Residential / Commercial
Commercial
Battery Charger CEC Compliant
CEC Compliant
CEC Compliant
CEC Compliant
Mounting Hole Center to Center
8"
Faucet Type
Bathroom Sink Faucet
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Temp. Control
No
Flow Outlet Type - Faucet
Spray
Flow Outlet Type (Faucet)
Spray
Faucet Operation
Sensor
Voltage
9V DC
Drain Type
None
Connection
1/2" NPS
Standards
UPC
Flow Rate
0.35 gpm
Faucet Handle Type
Metering
Replacement Cartridge
None
Power Source
Battery
Includes
Escutcheon, Push Button Sleeve
Faucet Finish
Chrome
ADA Compliance
Not ADA Compliant
Flow Outlet Type
Vandal Resistant
Handle Type
Push Button
Handle Material
Stainless Steel
Mounting Type
Centerset
Features
Designed and developed to retrofit existing lavatories or it can be specified for new design Faucet assembly requires (3) 1 5/16 in to 1 1/2 in diameter holes on 8 in centerset. Conical faucet is 303 stainless steel and provides vandal and suicide resistance. Valve is an electronic valve with Piezo pushbutton(s) which require less than 5 pounds of force to activate valve. Metering valve factory set for 8 second run time and has a timing range is 0-100 seconds. Valve includes a 0.35 gpm flow control and can be remotely located up to 10 feet from the operating pushbutton. A 9V DC, 6 AAA Battery Box provided.
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Faucet Handle Material
Stainless Steel
Water Inlet Connection Type
Male NPT
Series
WH3377
Faucet Body Material
Brass
Valve Type - Faucets
Solenoid Valve
Faucet Activation
Manual
Spout Reach
2 1/4 in
Battery Type
AA
For Location
Bathroom
Includes Batteries
Batteries Not Included
CEC Compliance
CEC Compliant
Number of Mounting Holes
3
Spout Shape
Cone
Temperature Control Method
Mixing Valve Not Included
Mounting Hole Center-to-Center Distance - Minimum
8 in
Operation Method
Manual
Temperature - Maximum
105 Degrees F
Flow Rate - Maximum
0.35 gpm
Spout Style
Fixed
Includes Handle
Handle Not Included
Includes Transformer
Transformer Included
Ligature Resistance
Ligature-Resistant
Inlet Connection Gender
Male
Warranty
1 yr
Pressure - Maximum
100 psi
Water Supply Type
Hot and Cold Lines
Compatible Cartridge Manufacturer Part Number
None
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Type
Spray
Inlet Connection Type
NPT
Time Out
8 sec
Vandal Resistance
Vandal-Resistant Outlet
Legend Style
No Index
Product Type
Manual Faucet

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 2, Faucet Handle Type Push, Connection 1/2 In. NPS, 0.35 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 8 In., Body Material Brass, Faucet Spout Shape Straight, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source Battery, Voltage 9VDC, Spout Length 2 In., Valve Type Metering, Faucet Finish Chrome Plated, Height 3 In., Flow Outlet Type - Faucet Spray, Temp. Control No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.