Zoro Homepage

Battery Pack Holder, 9.0VDC, 4-1/2" L

  • Mfr # 0710-358-001

  • Zoro # G8260700


product price: $25.99
/ea

Key Features

Finish
Black
Material of Construction
Plastic
For Use With Mfr. Model Number
WH3375-SO-BAT
Body Material
Plastic
Length (In.)
4-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0710-358-001
Zoro #
G8260700
UPC #
883232707011
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4-1/2
Overall Width
2-5/8 in
Overall Length
4 1/2 in

Details

Finish
Black
Material of Construction
Plastic
For Use With Mfr. Model Number
WH3375-SO-BAT
Item
Battery Pack Holder
Body Material
Plastic
Voltage
9.0 V DC
Includes
Universal Cap (Female), (2) Circuit Red, Universal (2) Socket (Female), AA 6 Pack Battery Holder
Fits Brand
BestCare
Product Type
Battery Pack Holder
For Battery Type
AA
Compatible Manufacturer Part Number
WH3375-SO-BAT
Compatible Series
3603, 3604, 3612, 3613, 3622, 3633, 3644, 3751, 3752, 3753, 3771, 3772, 3773, 3801, 3802, 3803, WH3375
For Number of Batteries
6
Compatible Brand
BestCare

Description

Battery Pack Holder,9.0VDC,4-1/2" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.