Bottle Filler 1 Levels, White, Indoor

  • Mfr # WHBF4-WF1-EG10

  • Zoro # G5118972


product price: $1,260.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Color
White
Voltage
9 V DC
Drain Connection
1 1/4 in
Number of Levels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHBF4-WF1-EG10
Zoro #
G5118972
UPC #
883232487418
Country of Origin
United States

Dimensions

Height
28 1/8 in
Width
18 1/4 in
Depth
5 3/8 in
Manufacturers Warranty Length
1 yr
Dispensing Area Height
10 5/8 in
Overall Depth
5 3/8 in
Inlet Pipe Size
3/8 in
Overall Width
18 1/4 in
Drain Outside Diameter
1 1/4 in
Inlet Tube Outside Diameter
3/8 in
Manufacturer Warranty Length
1 yr
Overall Height
28 1/8 in

Details

Indoor / Outdoor
Indoor
Color
White
Item
Bottle Filler
Voltage
9 V DC
Drain Connection
1 1/4 in
Number of Levels
1
Cold Water Capacity
1 gph
Refrigerated / Non-Refrigerated
Non Refrigerated
Ligature Resistant
Yes
ADA Compliant
Yes
Standards
CHSC 116875, National Reduction of Lead in Drinking Water S.3874, NSF/ANSI 61.9
Vandal Resistant
Yes
Dispenser Operation
Touchless Bottle Filler
Inlet
3/8 in OD
Compliance
NSF/ANSI 61, Section 9
Dispenser Design
Wall
Dispensing Temp.
Cold
Includes
100 Mesh Inlet Strainer
Water Temperature Types
Cold
Number of Mounting Holes
1
Operating Voltage
9V DC
Maximum Flow Rate
1 gpm
Minimum Supply Line Pressure
20 psig
Vandal Resistant Features
Vandal Resistant
Refrigeration
Non-Refrigerated
Scratch Resistant
No
Housing Material
Stainless Steel
Dispenser Actuation
Sensor
Features
Hinged Door, Key Latch, Laminar Flow Water Supply, Lead Free
Housing Color
White
Housing Finish
Powder Coated
Includes Water Filter
Yes
Environment
Indoor

Description

Bottle Filler, ADA Compliant ADA Compliant, Dispenser Actuation Sensor, Mounting Location Wall Semi-Recessed, Housing Color White, Housing Finish Powder-Coated, Includes Water Filter Water Filter Included, Overall Height 28 1/8 in, Overall Depth 5 3/8 in, Overall Width 18 1/4 in, Refrigeration Non-Refrigerated, Standards CHSC 116875, National Reduction of Lead in Drinking Water S.3874, NSF/ANSI 61.9, Cold Water Capacity 1 gph, Dispensing Area Height 10 5/8 in, Drain Outside Diameter 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.