Zoro Homepage

Corner Bathroom Sink, 29"x21.75"x22"

  • Mfr # WH3776R-09

  • Zoro # G3553409


product price: $1,703.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Corterra(R)
Color
White
Overall Length
29 in
Overall Width
21 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3776R-09
Zoro #
G3553409
UPC #
883232495116
Country of Origin
Mexico

Dimensions

Overall Length
29 in
Overall Width
21 3/4 in
Overall Height
22 in
Bowl Size
14 1/2 in x 12 1/2 in
Bowl Depth
4 in
Manufacturers Warranty Length
1 yr
Back Splash Height
3 in
Faucet Hole Dia.
1 5/16 in
Bowl Length
14 1/2 in
Bowl Width
14 1/2 in
Side Splash Height
3 in
Faucet Hole Diameter
1 5/16 in
Drain Opening Diameter
1 1/2 in

Description

Right Corner Bathroom Sink,29" W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.