Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain

  • Mfr # WHDG-5RD-ZURN

  • Zoro # G522440824


product price: $250.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHDG-5RD-ZURN
Zoro #
G522440824
UPC #
883232302339
Country of Origin
United States

Description

Grate, Product Type Grate, Overall Diameter 5 in, Material Stainless Steel, Finish Satin, Color Silver, Grate Surface Type Radial, Shape Round, Includes 5/32 in Hex Bit for Center Reject Pin, Vandal Resistant Screws, Load Capacity 2,000 lb, ADA Compliant ADA Compliant, For Use with Drain Type Floor Drain, Drain Style Round, Compatible with Manufacturer Model Number PB400-5B-STR, PN400-5B-STR-W/SCR, Z415B, Standards Recyclable Product, Compatible with Brand Zurn, Gauge 10 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.