Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain

  • Mfr # WHDG-5SQ-ZURN

  • Zoro # G322438519


product price: $250.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHDG-5SQ-ZURN
Zoro #
G322438519
UPC #
883232302346
Country of Origin
United States

Description

Grate, Product Type Grate, Overall Diameter Not Applicable, Material Stainless Steel, Finish Satin, Color Silver, Grate Surface Type Radial, Shape Square, Includes 5/32 in Hex Bit for Center Reject Pin, Vandal Resistant Screws, Load Capacity 2,000 lb, ADA Compliant ADA Compliant, For Use with Drain Type Floor Drain, Drain Style Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.