Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Pneumatic, Stainless Steel

  • Mfr # WH3373-8IN

  • Zoro # G6113931


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Standards
UPC
Faucet Handle Type
Metering
Faucet Spout
Conical
Ligature Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3373-8IN
Zoro #
G6113931
UPC #
883232437734
Country of Origin
United States

Dimensions

Height
2-1/4"
Manufacturers Warranty Length
1 yr
Overall Height
2"
Spout Length
2 in
Spout Height
2 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
1 in
For Surface Thickness - Maximum
1 in
Spout Height - Maximum
2 in
Inlet Connection Size
1/2 in

Details

Finish
Chrome
Standards
UPC
Item
Ligature Resistant Bathroom Faucet
Faucet Handle Type
Metering
Faucet Spout
Conical
Ligature Resistant
Yes
Flow Outlet Type (Faucet)
Spray
Faucet Type
Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Handles
Battery Charger CEC Compliant
CEC Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Hole Center to Center
4"
Valve Type
Compression
Drain Type
None
Flow Rate
0.7 gpm
Handle Type
Push Button
Commercial / Residential
Commercial
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Flow Outlet Type - Faucet
Spray
ADA Compliance
Not ADA Compliant
Connection
1/2" NPS
Number of Holes
2
Replacement Cartridge
None
Flow Outlet Type
Shower Spray
Number of Handles
1
Faucet Spout Shape
Cone
Body Material
Brass
Faucet Operation
Metering
Residential / Commercial
Commercial
CEC Compliant
CEC Compliant
Temp. Control
No
ADA Compliant
Yes
Faucet Handle Material
Stainless Steel
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Flow Control Valve
Max. Mounting Hole Center Distance
4 in
Faucet Body Material
Brass
Series
WH3373
Water Inlet Connection Type
Male NPT
Faucet Activation
Manual
Handle Material
Stainless Steel
Spout Shape
Cone
Number of Mounting Holes
2
Compatible Cartridge Manufacturer Part Number
None
Flow Type
Spray
Inlet Connection Gender
Male
Inlet Connection Type
NPT
For Location
Bathroom
Product Type
Faucet
Flow Rate - Maximum
0.7 gpm
Mounting Hole Center-to-Center Distance - Maximum
8 in
Operation Method
Manual
CEC Compliance
CEC Compliant
Vandal Resistance
Vandal-Resistant Handle
Ligature Resistance
Ligature-Resistant
Warranty
1 yr

Description

Item Ligature Resistant Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.