Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Valve Cover, Wht

  • Mfr # WH2801

  • Zoro # G2052148


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
BestCare
For Use With
Most Toilets
Size
20 3/4 in x 10 7/8 in x 7 in
Color
White
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH2801
Zoro #
G2052148
UPC #
883232700050
Country of Origin
United States

Dimensions

Size
20 3/4 in x 10 7/8 in x 7 in
Overall Height
10 7/8 in
Overall Depth
10 in
Overall Width
20 5/8 in

Details

Item
Flush Valve Cover
Fits Brand
BestCare
For Use With
Most Toilets
Color
White
Finish
Powder Coated
Includes
Blank Pushbutton Escutcheon, Conical Pushbutton, Retrofit Flush Valve Cover, Vacuum Breaker Cover, Vandal Resistant Screws
Gallons per Flush
0
Material
Stainless Steel
Standards
ADA
Product Type
Flush Valve Cover
Ligature Resistant
Yes
Compatible Product Type
Toilets
Compatible SubBrand
Flush Valves
Compatible Brand
BestCare

Description

Flush Valve Cover, Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.