Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Valve, Push Button, 1.2 to 1.6 gpf

  • Mfr # WH2898-1.28

  • Zoro # G7759608


product price: $1,103.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Manual
Brand and Series
Whitehall BestCare
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Standards
ANSI/ASME 112.19.2., ASSE 1037
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH2898-1.28
Zoro #
G7759608
UPC #
883232755364
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Inlet Size
1 in
Spud Connection Size
1 1/2 in

Details

Item
Manual Flush Valve
Basic Power Source
Manual
Brand and Series
Whitehall BestCare
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Standards
ANSI/ASME 112.19.2., ASSE 1037
Fixture Type
Toilet
Finish
Powder-Coated
Valve Design
Hydraulic
Fixture Connection
Top Spud
Handle Type
Push Button
Includes
(8) Screws
Pressure Range
15 to 80 psi
Connection Location
Top
Spud Coupling
1 1/2 in
Rough-In
16 in
Operating Pressure - Maximum
80 psi
Compatible Manufacturer Part Number
Universal
Compatible Brand
Universal
Series
Whitehall BestCare
Compatible Product Type
Ligature-Resistant Toilets
Compatible Series
Universal
Spud Location
Top
Product Type
Urinal Flush Valve
Operating Pressure - Minimum
15 psi
Ligature Resistant
Yes

Description

Manual Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.