Flush Valve, Toilet, Push Button, 0.5 gpf

  • Mfr # WH2898-0.5
  • Zoro # G7759626
product price: 
$
1,175.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Manual
Brand and Series
Whitehall BestCare
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Standards
ANSI/ASME 112.19.2., ASSE 1037
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WH2898-0.5
Zoro #
G7759626
UPC #
883232457626
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Inlet Size
3/4 in
Spud Connection Size
3/4 in

Details

Item
Manual Flush Valve
Basic Power Source
Manual
Brand and Series
Whitehall BestCare
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Standards
ANSI/ASME 112.19.2., ASSE 1037
Includes
(8) Screws
Fixture Type
Toilet
Spud Coupling
3/4 in
Fixture Connection
Top Spud
Finish
Powder-Coated
Rough-In
13 1/2 in
Pressure Range
15 to 80 psi
Connection Location
Top
Valve Design
Hydraulic
Handle Type
Push Button
Compatible Series
Universal
Series
Whitehall BestCare
Operating Pressure - Maximum
80 psi
Compatible Brand
Universal
Compatible Product Type
Ligature-Resistant Urinals
Operating Pressure - Minimum
15 psi
Product Type
Urinal Flush Valve
Compatible Manufacturer Part Number
Universal
Spud Location
Top
Ligature Resistant
Yes

Description

Manual Flush Valve

Ratings & reviews