Flush Valve Urinal, ADA Compliant, 0.5 gpf Wall Mount
Mfr # WH2158-2802-.125
Zoro # G6195131
product price: $2,325.99
/ea
Free Shipping & Returns
Key Features
Brand and Series
Whitehall BestCare(R)
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf
ADA Compliance
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH2158-2802-.125
Zoro #
G6195131
UPC #
883232463535
Country of Origin
Mexico
Dimensions
Width (In.)
13
Height (In.)
40-1/2
Depth (In.)
17
Spud Connection Size
3/4 in
Manufacturers Warranty Length
1 yr
Description
Institutional Urinal
Restrictions
This item has been restricted from sale in the following states:
CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.