Zoro Homepage

Hospital Sink, 21.5"x19"x7", White

  • Mfr # WH3740-09

  • Zoro # G3565342


product price: $1,336.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Color
White
Overall Length
21 1/2 in
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3740-09
Zoro #
G3565342
UPC #
883232437239
Country of Origin
United States

Dimensions

Overall Length
21 1/2 in
Overall Width
19 in
Overall Height
7 in
Bowl Size
15 1/2 in x 12 1/2 in
Bowl Depth
4 in
Manufacturers Warranty Length
1 yr
Back Splash Height
3 in
Faucet Hole Dia.
1 5/16 in
Bowl Width
15 in
Bowl Length
48 in
Side Splash Height
3 in
Drain Opening Diameter
1 1/2 in
Faucet Hole Diameter
1 5/16 in

Details

Item
Hospital Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Color
White
No. of Bowls
1
Ligature Resistant
Yes
Bowl Shape
D-Shape
Faucet Mounting Centers
4 in
ADA Compliant
ADA Compliant
Side Splash
Yes
Drain Opening
1 1/2 in
Commercial / Residential
Commercial
Includes
1 1/2 in P-Trap, Grid Strainer, Ligature-Resistant Side Splashes, Overflow, Waste Piping
Standards
ASME A112.18.1-2018, CSA B125.1-18, CSA B45 Series-2002 (R2013), IAPMO IGC 156-2021
Number of Stations
1
Finish
Powder Coated
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Back Splash
Yes
Collection
BestCare(R)
Gauge
18 ga
Mounting Location - Faucet
Deck
Vandal Resistant Features
Moderate Vandal Resistant
Number of Faucet Holes
3
Sink Type
Hospital
Includes Installation Hardware
Yes
Includes Drain Pipe
Drain Pipe Included
Mounting Type - Sinks
Wall
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
Yes
Includes Side Splash
Side Splash Included
Includes Faucet
Faucet Not Included
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Series
WH3740
Number of Drainboards
0
Number of Faucet Mounting Holes
3
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Ligature-Resistant
Ligature-Resistant
Number of Bowls
1
CEC Compliant
CEC Compliant
Number of Faucets
0
Faucet Mounting Location
Deck

Description

Bathroom Sink,Wall,White,21-1/2" L,19" W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.