Hospital Sink, 21.75"x20.125"x8", White

  • Mfr # WH3775-09

  • Zoro # G3563163


product price: $1,313.09
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Corterra(R)
Color
White
Overall Length
21 3/4 in
Overall Width
20 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3775-09
Zoro #
G3563163
UPC #
883232437222
Country of Origin
Mexico

Dimensions

Overall Length
21 3/4 in
Overall Width
20 1/8 in
Overall Height
8 in
Bowl Size
14 1/2 in x 12 1/2 in
Bowl Depth
4 in
Faucet Hole Dia.
1 5/16 in
Back Splash Height
3 in
Manufacturers Warranty Length
1 yr
Side Splash Height
3 in
Bowl Width
12 1/2 in
Bowl Length
15 1/2 in
Drain Opening Diameter
1 1/2 in
Faucet Hole Diameter
1 5/16 in

Details

Item
Hospital Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Corterra(R)
Color
White
No. of Bowls
1
Includes
1 1/2 in P-Trap, Grid Strainer, Ligature-Resistant Side Splashes, Overflow, Waste Piping
Collection
BestCare(R)
Ligature Resistant
Yes
Standards
ASME A112.18.1-2018, CSA B125.1-18, CSA B45 Series-2002 (R2013), IAPMO IGC 156-2021
Back Splash
Yes
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Number of Stations
1
Faucet Mounting Centers
4 in
Commercial / Residential
Commercial
Finish
High Gloss
Side Splash
Yes
Bowl Shape
D-Shape
Drain Opening
1 1/2 in
ADA Compliant
ADA Compliant
Indoor/Outdoor Usage
Indoor
Sink Material
Corterra(R)
Mounting Type - Sinks
Wall
ADA Compliance
Yes
Mounting Location - Faucet
Deck
Sink Type
Hospital
Number of Faucet Holes
3
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Included
Includes Installation Hardware
Yes
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Not Included
Vandal Resistant Features
Moderate Vandal Resistant
Includes Side Splash
Side Splash Included
Series
WH3775
CEC Compliant
CEC Compliant
Faucet Mounting Location
Deck
Number of Faucets
0
Includes Hardware
Hardware Included
Ligature-Resistant
Ligature-Resistant
Number of Bowls
1
Number of Drainboards
0
Number of Faucet Mounting Holes
3
Drainboard Location
No Drainboard

Description

Bathroom Sink,Wall,White,21-3/4" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.