Ligature Resistant Grab Bar, 27" L, Stainless Steel, Satin

  • Mfr # WH1140-24

  • Zoro # G7759538


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Type
Ligature Resistant
Material
Stainless Steel
Standards
ADA Compliant, ANSI, Uniform Federal Accessibility Standard (UFAS)
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH1140-24
Zoro #
G7759538
UPC #
883232462347
Country of Origin
Mexico

Dimensions

Length
27"
Width
5"
Height
3-1/2"
Depth
3-1/2"
Overall Length
27 in
Bar Length
24 in
Bar Diameter
1 1/2 in

Details

Finish
Satin
Type
Ligature Resistant
Material
Stainless Steel
Standards
ADA Compliant, ANSI, Uniform Federal Accessibility Standard (UFAS)
Color
Silver
Weight Capacity
250 lb.
Item
Grab Bar
Includes
(7) Mounting Screws
Features
V Shaped Closure Plate Closure Plate
Frame
Stainless Steel
Mounting Screws
1/4"-20
Mount Orientation
Left Hand, Right Hand
Center to Center Hole Distance
24 in
Resistance Properties
Ligature Resistant
Bar Material
Stainless Steel
ADA Compliant
Yes
Bar Style
Straight
Product Type
Wall Mounted Grab Bar
Includes Mounting Hardware
Yes

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 24 in, Overall Length 27 in, Weight Capacity 250 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 24 in, Mount Orientation Left-Hand, Right-Hand, Includes Mounting Hardware Yes, Color Silver, Features V Shaped Closure Plate, Includes (7) Mounting Screws, Resistance Properties Ligature-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.